Beli vibration sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Murphy Shock and Vibration SwitchDeskripsi:The VS2 Series switches are shock sensitive mechanisms for shutdown of engine or electric motor powered equipment. These switches use a magnetic latch to ensure reliable operation. Ideal for use on engines, pumps, compressors, heat exchangers and pumping units - the VS2 can be used anywhere shutdown protection from damaging shock/vibration is desired. Switches are field adjustable to sensitivity required in each application. VS2 shock and vibration switch by Murphy.Designed for use in non-hazardous locationsDesigned to detect shock an d vibration in 3 planes of motionFully adjustableIncludes magnetic latching featureData sheetInstallation instructions
- OMRON Vibration Sensor D7FDeskripsi:Confirmation and setting of ON / OFF output with vibration level meter Easy vibration waveform confirmation with AC monitor outputatribut:
- Ambient Relative Humidity (RH): 25 to 95 (with no icing or condensation)
- OMRON Seals Type Vibration Sensors/Tipping Sensor D7Eatribut:
- Type: Vibration sensor
- Contact Configuration: 1b
- Contact Resistance (miliΩ): Initial 100 or less
- Electrical Rating: 5 VDC, 0.1 mA to 30 VDC, 100 mA resistive load
- Operating Humidity Range: 45 to 95%RH
- Operating Temperature Range (°С): -25 to + 60 ° C (with no icing or condensation)
- Protection Class: IP65 (switch part)
- Storage Temperature Range (°C): -25 to +60 (with no icing or condensation)
- Withstand Voltage (V) : AC250 50 / 60Hz (1 minute)
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- IFM Vibration Meteratribut:
- UNSPSC: 41114624
- Accuracy: +/-3%
- Auto Power OFF: No
- Battery Type: None
- Bearing/Gear Check: Yes
- Brand: IFM
- Frequency Range (Hz): 10-1000
- Temperature Range (°C): -30 to 105
- Temperature Range (°F): -22 to 257
- Velocity (mm/s): 0-25
- WEIDMULLER Vibration Sensoratribut:
- Height (mm): 55.5
- Width (mm): 66
- Protection Degree: IP66
- Depth (mm): 66
- Operating Temperature (°C): -20 to 85
- Storage Temperature (°C): -40 to 85
- Air pressure (operation) (hPa): ≥ 795 (height ≤ 2000 m) as per DIN EN 61131-2
- Battery Capacity (AH): 2.2
- Battery Voltage (V): 3.6
- Communication Range, Max., In Shop Floor (m): 30
- Cover Material: PC-ABS
- Diameter (mm): 66
- Humidity at Operating Temperature (%RH): 5-95 rel. humidity, no condensation
- Maximum Measured Temperature Value (°C): 80
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -20
- Rated Voltage (V): 50 secondary circuits
- Sampling Frequency (kHz): 6.6
- Socket Material: Stainless steel 1.4404 (316L)
- Surge Voltage Category: II
- ROBERTSHAW Vibration SensorDeskripsi:Vibration sensors protect critical machinery from costly destructive failure by indicating when machines vibrate excessively. With SPDT and DPDT switch options, these vibration sensors are available with or without remote reset and a variety of voltages for the reset coil. They feature a weatherproof NEMA 4 housing and are CSA Certified.atribut:
- UNSPSC: 39121510
- Frequency Range (Hz): 0 to 300
- Horizontal Range (G): 0 to 4.5
- Type: Malfunction Detector
- Vertical Range (G): 0 to 3.5
- APC NetBotz Vibration Sensor - 12 ft.Deskripsi:Universal Sensor that detects vibration in racks that may indicate movement of IT assets. Includes: Cable tiesatribut:
- Maximum Height (mm): 25
- Maximum Width (mm): 117
- Maximum Depth (mm): 121
- Operating Temperature (°C): 0 to 45
- Operating Relative Humidity: 0 - 95 %
- Operating Elevation (m): 0-3000
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 65
- IMV Vibration MeterDeskripsi:Simultaneous measurement function (acceleration, velocity, displacement batch measurement) Acceleration, velocity, and displacement can be measured at the same time by pressing the measurement start key once, reducing work and preventing measurement omissions. Measures PEAK / RMS / EQP Mode switching is possible easily. The maximum amplitude such as shock wave is Peak, and the condition of rotating machine can be easily switched on the screen such as rms. FFT analysis If you want to check the frequency analysis of vibration, you can perform FFT analysis in real time by setting the minimum conditions. Waveform recording function (recording to SD card) In the data save mode, the waveform data can be saved in CSV format on the attached SD card.* If you order by cash on delivery, it may be shipped the next day or later.atribut:
- Measuring Range: Acceleration, velocity, displacement: 6 ranges, auto range Bearing: 6 ranges, auto range H function: 6 ranges, auto range
- Output: AC OUT: 0 to ±1V (load 10kΩ or more) DC OUT: 0 to +1V (load 10kΩ or more)
- Power Supply: AA batteriesx2 (continuous 20 hours or more)
- Main Unit Dimensions (mm): 74(W)x32.5(D)x148(H)
- Accuracy: Sensitivity error: ±5% (1kHz standard, relative to FS value) Range switching error: ±2% (1kHz standard) Indicated value linearity: ±1% (1kHz standard, relative to FS value)
- Feature: Frequency characteristics: ±5% (10Hz - 5kHz) +30% / -50% (5Hz - 10Hz, 5kHz - 10kHz)
- Frequency (kHz): Sampling Frequency: 51.2
- Frequency Range (Hz): 5Hz ~ 10kHz (acceleration) 10Hz ~ 1kHz (velocity) * 10Hz ~ 150Hz (displacement) * 1kHz ~ 10kHz (bearing) 3Hz ~ 1kHz (H function) receive. It is 30mm/s, 1mmp-p range that is possible up to full scale at the listed frequencies.
- Function Frequency (Hz): △f:25,12.5, 6.25
- Instructions: PEAK: Acceleration/Velocity/Displacement EQP: Acceleration/Velocity/Displacement RMS: Acceleration/Velocity
- Memory: SD card compatible Waveform acquisition storage time: 0.1 sec, 0.2 sec, 0.5 sec, 1 sec Sampling frequency: 51.2 kHz
- Range: Maximum range: Acceleration, H function: 300m/s (RMS, EQP, PEAK) 2 Velocity: 1000mm/s (RMS, EQP, PEAK) Displacement: 10mmp-p (EQP, PEAK)
- Sensor: Sensor principle: Piezoelectric acceleration type
- Lutron Vibration MeterDeskripsi:Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.atribut:
- Acceleration (m/s²): 200
- Velocity (m/s): 0.5 to 199,9 mm/s.
- MONARCH Vibration Meteratribut:
- UNSPSC: 41114108
- Acceleration Range (g): 0.01 to 19.99
- Battery Type: (2) AA
- Bearing/Gear Check: Yes
- Brand: MONARCH
- Data Hold: Yes
- Display: LCD
- Frequency Range (kHz): 10 to 10
- Includes: Accelerometer; Field Carrying Case and Instructions; Headphones; Magnetic Base; Stinger
- Temperature Range (°C): -10 to 50
- Temperature Range (°F): -14 to 122
- Velocity (in/s): 0.01 to 19.99
- Velocity (mm/s): 0.1 to 199.9
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- MONARCH Vibration Meter Accessoriesatribut:
- Brand: MONARCH
- Non Brand Vibration Sensor ModuleDeskripsi:Application Idea for Vibration detecting, Burglary protection systemVibration sensor SW-18010P and Comparator LM393The default state of the swith is openDigital outputOn-board indicator LED to show the resultsOn-board LM393 chipatribut:
- Power Supply (V): 3.3-5
- Dimensions (cm): 3.2x1.4
- FLUKE Sensor Magnet MountDeskripsi:Fluke 810SMM Sensor Magnetic Mount for the 810atribut:
- For use with: The 810 vibration tester
- Autonics Photoelectric Sensors Color Mark Type BC SeriesDeskripsi:The BC series color mark sensors offer outstanding color matching accuracy for highly reliable and stable color detection. The sensors generate RGB light emitting diodes with 12-bit resolution processing for high color matching accuracy and offer 2 different detection modes with 3-step sensitivity adjustment. The W 1.24 x L 6.7 mm spot size allows the sensors to detect tiny targets and color marks. With an IP67 protection structure, the sensors can provide stable and error-free operation even in wet or dusty environments.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Incandescent lamp: Max. 3,000
- Ambient Temperature (°C): -10 to 55, storage: -25 to 75
- Connection Type: Connector type(M12)
- Current Consumption (mA): Max. 30
- Hysteresis Distance (%): Max. 20 of sensing distance(may vary by sensing mode or sensitivity)
- Light Source: Full Color LED (red, green,blue)
- Operation Mode: color only,color + intensity
- Output mode: Color match output, color mismatch output
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP67
- Response Time (ms): 500
- Sensing Distance (mm): 15
- Sensing Mode: C(color only) mode, C+I(color + intensity) mode
- Sensing Target: Color(opaque,translucent Material)
- Sensing Type: Convergent reflective Type
- Sensitivity Adjustment: 3-level
- Spot Size (mm): 1.24x6.7 (rectangular)
- Timer Function: Timer Function
Daftar Harga vibration sensor Terbaru March 2026
| Murphy Shock and Vibration Switch | Rp21.999.900 |
| OMRON Vibration Sensor D7F | Rp7.699.900 |
| OMRON Seals Type Vibration Sensors/Tipping Sensor D7E | Rp69.900 |
| SELEC Digital Multifunction Meter | Rp489.900 |
| IFM Vibration Meter | Rp8.999.900 |
| WEIDMULLER Vibration Sensor | Rp10.999.900 |
| ROBERTSHAW Vibration Sensor | Rp37.999.900 |
| APC NetBotz Vibration Sensor - 12 ft. | Rp1.899.900 |
| IMV Vibration Meter | Rp43.999.900 |
| Lutron Vibration Meter | Rp8.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






























































































































































/5qP103846206-1.jpg)

%20Without%20Subplate/o6P101579870-2.jpg)